Specifications
Dimensions
- Length54.50 in
- Weight305.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number414246
- Product MaterialGray Cast Iron
- SeriesDBA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)