Specifications
Dimensions
- Length8.25 in
- Weight2.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number414407
- Product MaterialCarbon Steel
- SeriesDBA Series
Overview
Mfr description
414407 117DBA DISC CENTERING CO
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty