Overview
Mfr description
414472 21DBA SOLID DISC (DISC C
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeDBA
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number414472
- Weight95.00 lb
- Product MaterialDuctile Iron
- Length21.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data