Specifications
Dimensions
- Length25.61 in
- Weight0.16 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number414605
- Product MaterialArmstrong Thermo-Tork
- SeriesWCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)