Specifications
Dimensions
- Length20.95 in
- Weight16.50 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number414685
- Product MaterialNon-Asbestos
- Product TypesFriction Disc
- SeriesDBA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)