Specifications
Dimensions
- Length37.00 in
- Weight389.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number414758
- Product MaterialGray Cast Iron
- SeriesDBA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)