Overview
Mfr description
414772 26CB FSA
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number414772
- Weight1.30 lb
- Package ContentsFriction Shoe Assembly
- Product MaterialCarbon Steel
- Length4.84 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data