Overview
Mfr description
414891 24VC650 FSA
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number414891
- Weight3.60 lb
- Package ContentsFriction Shoe Assembly
- Product MaterialCarbon Steel
- Length6.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data