Overview
Mfr description
415171 29DBA DISC CENTERING END
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number415171
- Weight6.00 lb
- Product MaterialCarbon Steel
- Length11.81 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data