Overview
Mfr description
415175 29DBA END SPACER
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number415175
- Weight7.00 lb
- Product MaterialCarbon Steel
- Length12.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data