Motion
415207
Airflex Kits and Spare Parts Friction Disc Core
MI ITEM #04368402
MFR #415207
List Price$4,186.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Friction Disc Core
MI ITEM #04368402
MFR #415207

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,186.20/each for your price

Overview

Mfr description
415207 14WCB/WCS FR DISC CORE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Friction Disc Core
  • Clutch Brake Type
    Water Cooled Brake
  • Series
    WCB
  • Compatible Model Part Number
    114WCB, 214WCB
  • Clutch Brake Size Code
    14, 8
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    415207
  • Weight
    24.00 lb
  • Product Material
    Carbon Steel
  • Length
    13.68 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text