Overview
Mfr description
415622 21DCB BEARING RETAINER
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number415622
- Weight20.00 lb
- Product MaterialCarbon Steel
- Length8.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data