Specifications
Dimensions
- Length44.63 in
- Weight42.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number415703
- Product MaterialNeoprene
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)