Motion
415935
Airflex CS Series Kits and Spare Parts Friction Shoe Assembly
MI ITEM #04368481
MFR #415935
List Price$680.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CS Series Kits and Spare Parts Friction Shoe Assembly
MI ITEM #04368481
MFR #415935

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$680.56/each for your price

Overview

Mfr description
415935 15CS300 FRICTION SHOE AS
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Friction Shoe Assembly
  • Clutch Brake Type
    CS
  • Series
    CS Series
  • Compatible Model Part Number
    15CSA300
  • Clutch Brake Size Code
    15
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    415935
  • Package Contents
    Friction Shoe Assembly
  • Product Material
    Carbon Steel
  • Length
    13.80 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text