Motion
416082
Airflex Spare Part Lock Washer
MI ITEM #04368501
MFR #416082
List Price$464.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Spare Part Lock Washer
MI ITEM #04368501
MFR #416082

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$464.85/each for your price

Overview

Mfr description
416082 LOCKWASHER FOR 824 MOTOR
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    5.13 in
  • Outside Diameter
    8 in
  • Manufacturer Catalog Number
    416082
  • Weight
    0.60 lb
  • Inside Diameter
    5.13 in
  • Material
    Carbon steel
  • Thickness
    1.435 in
  • Length
    0.07 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text