Motion
416170
Airflex DCB Series Kits and Spare Parts Reaction Pin Bearing Retainer Sub-Assembly
MI ITEM #04368509
MFR #416170
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DCB Series Kits and Spare Parts Reaction Pin Bearing Retainer Sub-Assembly
MI ITEM #04368509
MFR #416170

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
416170 29DCB REAC PIN BRG RET S
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Series
    DCB Series
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    416170
  • Weight
    2.50 lb
  • Package Contents
    Reaction Pin Bearing Retainer Sub-Assembly
  • Product Material
    Carbon Steel
  • Length
    4.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought