Specifications
Dimensions
- Length1.38 in
- Weight10.50 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number416531
- Product MaterialCarbon Steel
- SeriesDBA Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)