Specifications
Dimensions
- Length5.22 in
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number416890
- Package ContentsFriction Shoe Assembly
- Product MaterialNon-Asbestos
- SeriesE Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)