Overview
Mfr description
416911 20CB500 FRIC SHOE ASSY.
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number416911
- Weight1.00 lb
- Package ContentsFriction Shoe Assembly
- Product MaterialCarbon Steel
- Length4.66 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data