Specifications
Dimensions
- Length4.80 in
- Weight1.08 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number416914
- Package ContentsFriction Shoe Assembly
- Product MaterialCarbon Steel
- SeriesCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)