Overview
Mfr description
417043 200DPA CALIPER FSA
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDPA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number417043
- Weight1.25 lb
- Package ContentsFriction Shoe Assembly
- Product MaterialCarbon Steel
- Length5.14 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data