Motion
508725
Friction Disc for Clutch or Brake - WCB Series, Compatible Model / Part Number 124WCB, 224WCB, 324WCB, 424WCB
Mi Item #04368629
MFR #508725
Price$2,541.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Friction Disc for Clutch or Brake - WCB Series, Compatible Model / Part Number 124WCB, 224WCB, 324WCB, 424WCB
Mi Item #04368629
MFR #508725

Mfr description
508725 24WCB FRIC DISC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,541.30/each

Specifications

Dimensions

  • Clutch Brake Size Code
    24

Details

  • Clutch Brake Type
    Water Cooled Brake
  • Compatible Model Part Number
    124WCB, 224WCB, 324WCB, 424WCB
  • Product Types
    Friction Disc
  • Series
    WCB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)