Overview
Mfr description
510616 29DBA SPRG HOUSING
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeDBA
- SeriesDBA Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number510616
- Weight170.00 lb
- Product MaterialGray Cast Iron
- Length27.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data