Overview
Mfr description
510745 24WCB FRIC DISC CORE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeWCB
- SeriesWCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number510745
- Weight102.00 lb
- Product MaterialCarbon Steel
- Length23.65 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data