Specifications
Dimensions
- Length68.67 in
- Weight120.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number511349
- Product MaterialNeoprene
- SeriesVC Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)