Motion
511351
Airflex VC Series Kits and Spare Parts Tube
MI ITEM #04368685
MFR #511351
List Price$29,223.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Tube
MI ITEM #04368685
MFR #511351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29,223.22/each for your price

Overview

Mfr description
511351 66VC1600 BUTT END TUBE 4
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Accessory Type
    Spare Part
  • Product Types
    Butt End Tube
  • Clutch Brake Size Code
    1600
  • Clutch Brake Type
    VC
  • Compatible Model Part Number
    66VC1600
  • Length
    74.81 in
  • Manufacturer Catalog Number
    511351
  • Product Material
    Neoprene
  • Series
    VC Series
  • Weight
    132.00 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text