Motion
512191
Airflex DCB Series Kits and Spare Parts Cylinder
MI ITEM #04368696
MFR #512191
Price$5,740.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DCB Series Kits and Spare Parts Cylinder
MI ITEM #04368696
MFR #512191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,740.52/each

Specifications

Dimensions

  • Length
    21.56 in
  • Weight
    25.00 lb

Details

  • Accessory Type
    Cylinder
  • Clutch Brake Type
    DCB
  • Manufacturer Catalog Number
    512191
  • Product Material
    Aluminum
  • Series
    DCB Series

Overview

Mfr description
512191 21DCB CYLINDER
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought