Overview
Mfr description
512344 21DCB BRAKE FRIC DISC AS
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeDCB
- SeriesDCB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number512344
- Weight35.00 lb
- Package ContentsFriction Disc Assembly
- Product MaterialCarbon Steel
- Length26.00 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data