Motion
512483
Airflex Kits and Spare Parts Cylinder
Mi Item #04368720
MFR #512483
Price$8,127.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Cylinder
Mi Item #04368720
MFR #512483

Mfr description
512483 8WCB/WCS 9DBB/DC CYL
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,127.96/each

Specifications

Dimensions

  • Clutch Brake Size Code
    14, 8
  • Length
    12.00 in
  • Weight
    17.00 lb

Details

  • Clutch Brake Type
    Water Cooled Brake
  • Compatible Model Part Number
    108WCB, 208WCB
  • Manufacturer Catalog Number
    512483
  • Product Material
    Gray Cast Iron
  • Product Types
    Cylinder
  • Series
    WCB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)