Specifications
Dimensions
- Length12.13 in
- Weight20.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number512554
- Product MaterialGray Cast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)