Specifications
Dimensions
- Length23.65 in
- Weight15.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number512825
- Product MaterialNon-Asbestos
- SeriesWCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)