Motion
512858
Airflex Kits and Spare Parts Piston
Mi Item #04368756
MFR #512858
Price$30,187.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Piston
Mi Item #04368756
MFR #512858

Mfr description
512858 36WCB/DC PISTON
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30,187.58/each

Specifications

Dimensions

  • Clutch Brake Size Code
    36
  • Length
    36.90 in
  • Weight
    150.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    Water Cooled Brake
  • Compatible Model Part Number
    136WCB, 236WCB, 336WCB, 436WCB
  • Manufacturer Catalog Number
    512858
  • Product Material
    Aluminum
  • Product Types
    Piston
  • Series
    WCB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)