Motion
513092
Airflex DBX Series Kits and Spare Parts Mounting Bracket
Mi Item #04368763
MFR #513092
Price$10,846.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBX Series Kits and Spare Parts Mounting Bracket
Mi Item #04368763
MFR #513092

Mfr description
513092 32DBX UPPER MTG BRACKET
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,846.56/each

Specifications

Dimensions

  • Length
    12.31 in
  • Weight
    107.00 lb

Details

  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    513092
  • Product Material
    Ductile Iron
  • Series
    DBX Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)