Specifications
Dimensions
- Length29.75 in
- Weight59.00 lb
Details
- Accessory TypeCylinder
- Clutch Brake TypeDCB
- Manufacturer Catalog Number513099
- Product MaterialAluminum Alloy
- SeriesDCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)