Motion
513137
Airflex DBB Series Kits and Spare Parts Mounting Flange
MI ITEM #04368774
MFR #513137
List Price$20,116.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Kits and Spare Parts Mounting Flange
MI ITEM #04368774
MFR #513137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,116.42/each for your price

Overview

Mfr description
513137 38DBB MTG FLANGE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Mounting Flange
  • Clutch Brake Type
    DBB
  • Series
    DBB Series
  • Compatible Model Part Number
    146295E
  • Clutch Brake Size Code
    138
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    513137
  • Weight
    408.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    44.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text