Motion
513139
Airflex DBB Series Kits and Spare Parts Reaction Plate
MI ITEM #04368775
MFR #513139
List Price$16,679.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex DBB Series Kits and Spare Parts Reaction Plate
MI ITEM #04368775
MFR #513139

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,679.52/each for your price

Overview

Mfr description
513139 38DBB REACTION PLATE
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Reaction Plate
  • Clutch Brake Type
    Pneumatic Disc Brake
  • Series
    DBB Series
  • Compatible Model Part Number
    238 DBB, 338 DBB, 438 DBB
  • Clutch Brake Size Code
    238, 338, 438
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    513139
  • Weight
    275.00 lb
  • Product Material
    Gray Cast Iron
  • Length
    44.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text