Overview
Mfr description
513191 32DBX OIL SHIELD
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesDBX Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number513191
- Weight6.00 lb
- Package ContentsOil Shield
- Product MaterialCarbon Steel
- Length18.50 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data