Specifications
Dimensions
- Length23.69 in
- Weight74.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number513207
- Product MaterialGray Cast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)