Specifications
Dimensions
- Length19.81 in
- Weight25.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number513326
- Product MaterialNon-Asbestos
- Product TypesFriction Disc
- SeriesDBBS Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)