Specifications
Dimensions
- Length40.00 in
- Weight254.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number513359
- Product MaterialDuctile Iron
- SeriesDCB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)