Motion
513666
Airflex Kits and Spare Parts Friction Disc Core
MI ITEM #04368830
MFR #513666
List Price$4,535.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Friction Disc Core
MI ITEM #04368830
MFR #513666

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,535.58/each for your price

Overview

Mfr description
513666 18WCB/WCS FRICTION DISC
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Friction Disc Core
  • Clutch Brake Type
    Water Cooled Brake
  • Series
    WCB
  • Compatible Model Part Number
    118WCB, 18WCB, 218WCB, 318WCB
  • Clutch Brake Size Code
    18
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    513666
  • Weight
    50.00 lb
  • Product Material
    Carbon Steel
  • Length
    18.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought