Motion
513680
Airflex Kits and Spare Parts Friction Disc
MI ITEM #04368833
MFR #513680
List Price$1,111.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex Kits and Spare Parts Friction Disc
MI ITEM #04368833
MFR #513680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,111.35/each for your price

Overview

Mfr description
513680 18WCB/WCS FR DISC HI-CO
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Product Types
    Friction Disc
  • Clutch Brake Type
    Water Cooled Brake
  • Series
    WCB
  • Compatible Model Part Number
    18WCB
  • Clutch Brake Size Code
    18
  • Accessory Type
    Spare Part
  • Manufacturer Catalog Number
    513680
  • Weight
    3.70 lb
  • Product Material
    Non-Asbestos
  • Length
    18.03 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought