Overview
Mfr description
513868 46VC1200 SOLID SIDE PLAT W/TORQUE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeVC
- SeriesVC Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number513868
- Weight119.00 lb
- Product MaterialCarbon Steel
- Length60.25 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data