Specifications
Dimensions
- Length38.50 in
- Weight118.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number514024
- Package ContentsFriction Disc Assembly
- Product MaterialNon-Asbestos
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)