Overview
Mfr description
514348 24WCSB FRIC DISC CORE
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesWCSB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number514348
- Weight119.00 lb
- Product MaterialDuctile Iron
- Length25.44 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data