Overview
Mfr description
514484 48WCSB DUAL PISTON
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- SeriesWCSB Series
- Accessory TypeSpare Part
- Manufacturer Catalog Number514484
- Weight186.00 lb
- Product MaterialAluminum
- Length48.94 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data