Specifications
Dimensions
- Length24.34 in
- Weight32.00 lb
Details
- Accessory TypeSpare Part
- Manufacturer Catalog Number514545
- Product MaterialAluminum
- SeriesWCSB Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)