Overview
Mfr description
514690 24WCBD DL CYLINDER
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Clutch Brake TypeWCBD
- SeriesWCBD Series
- Accessory TypeCylinder
- Manufacturer Catalog Number514690
- Weight215.00 lb
- Product MaterialGray Cast Iron
- Length30.44 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data