Overview
Mfr description
000001X0204 HH SCR,GR2,3/8-16NC2,.62
- High-quality replacement parts
- An exact fit for Eaton Airflex products
- Two-year warranty
Specifications
- Manufacturer Catalog Number000001X0204
- Drive DesignHex
- Head StyleHex
- Thread Size3/8-16
- Length0.63 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data