Motion
000001X0209

DANFOSS AIRFLEX
000001X0209

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04368967
MFR #000001X0209
List Price$8.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS AIRFLEX
000001X0209

Airflex Spare Part Hex Head Cap Screw
MI ITEM #04368967
MFR #000001X0209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.56/each for your price

Overview

Mfr description
000001X0209 HH SCR,GR2,3/8-16NC2,1.5
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty

Specifications

  • Manufacturer Catalog Number
    000001X0209
  • Weight
    0.05 lb
  • Drive Design
    Hex
  • Head Style
    Hex
  • Thread Size
    3/8-16
  • Length
    1.50 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text